MACHINE TAP, BRIGHT, 1"-8, 5 1/8 IN OVERALL LENGTH, FRACTIONAL INCH
MACHINE TAP, BRIGHT, 1"-8, 5 1/8 IN OVERALL LENGTH, FRACTIONAL INCH
CLARKSON-OSBORN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This machine tap has a 4/5 inch diameter shank. This machine tap has a bright finish, and has fractional inch measurements. It has right hand direction with a 5⅛ inch length, plus it has four flutes.
Technical Specs
Item Machine Tap
Thread Standard UNC
Thread Length 1 3/4 in
Thread Direction Right Hand
Measurement System Fractional Inch
Tap Grouping Tap
Tap Style Spiral Point
Thread Size 1"-8
Tap Finish Bright (Uncoated)
Overall Length 5 1/8 in
Number of Flutes 4
Shank Dia. 4/5 in
Threads per Inch 8 TPI
Alternate Products
CLARKSON-OSBORN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$207.32
/ EACH
CLARKSON-OSBORN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$142.38
/ EACH