!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Thread Size
Thread Standard
Tap Material
Tap Finish
Thread Length
Overall Length
75% Thread Drill Size
Tap Chamfer
Thread Limit
Class of Fit
Number of Flutes
Primary Material Application

General Purpose Chip-Free Thread-Forming Taps

General purpose chip-free taps are intended for threading a wide range of materials. Also called thread-forming taps, these taps produce cleaner, stronger, and more accurate threads than taps that cut threads. They press against the sides of a hole to form threads as they are rotated into the hole. They don't produce chips, which eliminates the need to clear chips from the hole and prevents threads from being deformed during tapping. These taps are used on machines such as a drill presses, lathes, or CNC machines.

https://catalogue.grainger.ca/?hybris=true

368 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • CLARKSON-OSBORN
  • BLUE WIZARD MACHINE TAP, SPIRAL POINT, 6"-32 NC, 2 IN L, 0.141 IN DIA
  • Item # CSBCT72006
  • Mfr. Model # CT72006
  • EHC: EHC :
  • This Blue Wizard machine tap has a spiral point for through-hole applications. This machine tap is two inches long, with a 6"-32 NC thread and a 0.141-inch shank diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENFIELD THREADING
  • THREAD FORMING TAP, HIGH SPEED STEEL, TIN, M8X1.25 THREAD, BOTTOMING
  • Item # GNF291253
  • Mfr. Model # 291253
  • EHC: EHC :
  • This FTGP-TN machine tap is made of high speed steel and has a 0.318 inch diameter, 1 19/32 inch long shank. It is designed for use with aluminum, brass, bronze, copper, steel, and meets the standards for USCTI. This FTGP series machine tap has a TiN finish. It has right hand direction with a 2 23/32 inch length. Plus it has zero flutes.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENFIELD THREADING
  • THREAD FORMING TAP, HIGH SPEED STEEL, TIN, M5X0.8 THREAD, BOTTOMING
  • Item # GNF291139
  • Mfr. Model # 291139
  • EHC: EHC :
  • This FTGP-TN machine tap is made of high speed steel and has a 0.194 inch diameter, 1½ inch long shank. It is designed for use with aluminum, brass, bronze, copper, steel, and meets the standards for USCTI. This FTGP series machine tap has a TiN finish. It has right hand direction with a 2⅜ inch length. Plus it has zero flutes.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENFIELD THREADING
  • THREAD FORMING TAP, HIGH SPEED STEEL, TIN, M8X1.25 THREAD, PLUG, 0 FLUTES
  • Item # GNF291246
  • Mfr. Model # 291246
  • EHC: EHC :
  • This FTGP-TN machine tap is made of high speed steel and has a 0.318 inch diameter, 1 19/32 inch long shank. It is designed for use with aluminum, brass, bronze, copper, steel, and meets the standards for USCTI. This FTGP series machine tap has a TiN finish. It has right hand direction with a 2 23/32 inch length. Plus it has zero flutes.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list