!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TWO-HOLE LUG COMPRESSION CONNECTOR, 2/0 AWG MAX WIRE SIZE, 5/16 IN STUD SIZE, 1 9/16 IN STRIP L

TWO-HOLE LUG COMPRESSION CONNECTOR, 2/0 AWG MAX WIRE SIZE, 5/16 IN STUD SIZE, 1 9/16 IN STRIP L

APPROVED VENDOR

TWO-HOLE LUG COMPRESSION CONNECTOR, 2/0 AWG MAX WIRE SIZE, 5/16 IN STUD SIZE, 1 9/16 IN STRIP L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TWO-HOLE LUG COMPRESSION CONNECTOR, 2/0 AWG MAX WIRE SIZE, 5/16 IN STUD SIZE, 1 9/16 IN STRIP L

TWO-HOLE LUG COMPRESSION CONNECTOR, 2/0 AWG MAX WIRE SIZE, 5/16 IN STUD SIZE, 1 9/16 IN STRIP L

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.36 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE24D026
  • Mfr. Model # 24D026
  • UNSPSC # 39121405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Compression lug, copper to copper, 600V to 35kV, body material copper, mount 2 hole, stud size 5/16 in., hole center to end 0.35 in., hole to hole center 1 in., length 3.58 in., width 0.85 in., standards UL: CSA, cable size code 2/0 AWG, colour code black

Technical Specs

  • Item Two-Hole Lug Compression Connector
  • Colour Code Black
  • Tongue Angle Straight
  • For Conductor Material Copper
  • For Stranded Copper Wire Size - Minimum 2/0 AWG
  • Inspection Hole No
  • Material Copper
  • Termination Style Crimp
  • Standards CSA Certified, UL Listed
  • RoHS Compliant Yes
  • Barrel Outside Diameter 0.58 in
  • Connector Type Straight Barrel
  • Current 265 A
  • For Wire Type Stranded
  • Hole Size 0.335 in
  • Overall Width 0.85 in
  • Strip Length 1 9/16 in
  • Tongue Length 1.78 in
  • Tongue Thickness 0.13 in
  • Barrel Size Long
  • Die Code 45
  • Tongue Width 0.85 in
  • For Stud Size 5/16 in
  • For Stranded Copper Wire Size - Maximum 2/0 AWG
  • Hole Center to Center 1 in
  • Maximum Voltage 600V AC
  • Seam Style Seamless
  • Number of Holes 2
  • Barrel Inside Diameter 0.45 in
  • Barrel Style Chamfered
  • Contact Finish Tin
  • For Wire Size 2/0 AWG
  • Hole Center to End 0.35 in
  • Overall Length 3.58 in
  • Special Features Corrosion Resistant, High-Conductivity Construction
  • Stud Size 5/16 in
  • Tongue Style Standard

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list