!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LOW-PROFILE BOLT-HOLE CASTER,2"

LOW-PROFILE BOLT-HOLE CASTER,2"

APPROVED VENDOR

LOW-PROFILE BOLT-HOLE CASTER,2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOW-PROFILE BOLT-HOLE CASTER,2"

LOW-PROFILE BOLT-HOLE CASTER,2"

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG22M979
  • Mfr. Model # LRA-TPA 50KF
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Item Low-Profile Bolt-Hole Caster
  • Load Rating 110 lb
  • Wheel Width 3/4 in
  • Caster Stem Type Hollow Kingpin
  • Overall Height 2 3/4 in
  • Wheel/Tread Material Thermoplastic Rubber
  • Wheel/Tread Colour Gray
  • Swivel Raceway Type Double Ball
  • Caster Brake Type No Brake Included
  • Frame Finish Zinc Plated
  • Core Colour Gray
  • Number of Wheels 1
  • Features Hollow
  • Standards DIN EN 12530
  • Caster Sub-Type Swivel
  • Wheel Dia. 2 in
  • Bolt Hole Dia. 7/16 in
  • Mounting Height 2 3/4 in
  • Wheel/Tread Hardness Rating Soft
  • Wheel/Tread Hardness 85 Shore A
  • Wheel Bearing Type Precision Ball
  • Mounting Bolt Dia. 7/16 in
  • Caster Frame Material Steel
  • Wheel Core Material Plastic
  • Non-Marking Yes
  • Replacement Wheel Mfr. No. TPA 50/6K-FK
  • Includes Thread Guards

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list