!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PNEUMATIC FITTING LOCKOUT, FOR FITTING SIZES ¼ IN, 3/8 IN, & 1/2 IN

PNEUMATIC FITTING LOCKOUT, FOR FITTING SIZES ¼ IN, 3/8 IN, & 1/2 IN

BRADY

PNEUMATIC FITTING LOCKOUT, FOR FITTING SIZES ¼ IN, 3/8 IN, & 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PNEUMATIC FITTING LOCKOUT, FOR FITTING SIZES ¼ IN, 3/8 IN, & 1/2 IN

PNEUMATIC FITTING LOCKOUT, FOR FITTING SIZES ¼ IN, 3/8 IN, & 1/2 IN

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $40.13 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY64221
  • Mfr. Model # 64221
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 1029
  • Shipping Weight 0.05 lbs

Product Details

This pneumatic fitting lockout is made of fibreglass reinforced nylon and it is red. It meets the standards for RoHS. In addition, it measures 2 22/25 inch H x 43/52 inch W, and includes loop on the side used to hang the hose and lockout device. This pneumatic fitting lockout is for use with 1/4, 3/8, and 1/2 inch male fittings, ¼ inch diameter padlocks.

Technical Specs

  • Item Pneumatic Fitting Lockout
  • For Maximum Padlock Shackle Diameter 1/4 in
  • Maximum Number of Padlocks 1
  • For Fitting Sizes 1/4 in, 3/8 in, 1/2 in
  • For Minimum Fitting Size 3/8 in
  • Includes Loop on the Side used to Hang the Hose and Lockout Device
  • Lockout Material Fibreglass Reinforced Nylon
  • Minimum Temperature -4 Degrees F
  • Overall Height 2 22/25 in
  • Standards RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
  • Fitting Lockout Type Pneumatic Fitting
  • For Number of Fittings 3
  • For Fitting Gender Male
  • For Maximum Fitting Size 1/2 in
  • For Use With 1/4, 3/8, and 1/2 in Male Fittings
  • Lockout Colour Red
  • Maximum Temperature 250 Degrees F
  • Outside Diameter 2.75 in
  • Overall Width 43/52 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list