PNEUMATIC LOCKOUT, PNEUMATIC FITTING, PNEUMATIC END FITTINGS
PNEUMATIC LOCKOUT, PNEUMATIC FITTING, PNEUMATIC END FITTINGS
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Pneumatic lockout devices secure pneumatic fittings and regulators to ensure equipment can't be energized or used while it's being serviced. A padlock is required to ensure the lockout isn't removed by unauthorized personnel.
Technical Specs
Item Pneumatic Lockout
For Maximum Padlock Shackle Diameter 9/32 in
Maximum Number of Padlocks 1
For Fitting Sizes 9/32 in, 5/16 in, 13/32 in, 15/32 in, 1/2 in
For Minimum Fitting Size 9/32 in
Includes (1) Lock Shackle Hole
Standards OSHA 29 CFR 1910.147
Fitting Lockout Type Pneumatic Fitting
For Number of Fittings 7
For Fitting Gender Female, Male
For Maximum Fitting Size 1/2 in
For Use With Pneumatic End Fittings
Lockout Colour Red
Related Products
MASTER LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.11
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$44.79
/ PACKAGE
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$44.79
/ PACKAGE
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.81
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$71.89
/ PACKAGE