!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOCK NUT, TOP LOCK DISTORTED THREAD, ½"-13 THREAD, 316 STAINLESS STEEL, PLAIN FINISH, 10 PK

LOCK NUT, TOP LOCK DISTORTED THREAD, ½"-13 THREAD, 316 STAINLESS STEEL, PLAIN FINISH, 10 PK

APPROVED VENDOR

LOCK NUT, TOP LOCK DISTORTED THREAD, ½"-13 THREAD, 316 STAINLESS STEEL, PLAIN FINISH, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCK NUT, TOP LOCK DISTORTED THREAD, ½"-13 THREAD, 316 STAINLESS STEEL, PLAIN FINISH, 10 PK

LOCK NUT, TOP LOCK DISTORTED THREAD, ½"-13 THREAD, 316 STAINLESS STEEL, PLAIN FINISH, 10 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $129.24 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP26LH51
  • Mfr. Model # U55915.050.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Product Details

This lock nut is made of 316 stainless steel and has a bright (uncoated) finish. Plus, it is silver-coloured and meets the standards for ASTM F594, SAE J995 material quality, ASME B18.16.6 dimensional standards. This lock nut also has the following resistance properties: chemical resistant, corrosion resistant, high temperature resistant, nonmagnetic, salt water resistant, solvent resistant.

Technical Specs

  • ItemLock Nut
  • Dimensional StandardsASME B18.16.6
  • Hex Height37/64 in
  • Hex Width3/4 in
  • Lock TypeTop Lock Distorted Thread
  • MaterialStainless Steel
  • Material Quality StandardsASTM F594, SAE J995
  • Minimum Temperature-40 Degrees F
  • RemovableYes
  • Rockwell HardnessB65 to C35
  • System of MeasurementInch
  • Thread DirectionRight Hand
  • Thread Size1/2"-13
  • Colour Silver
  • Finish Bright (Uncoated)
  • Hex Type Standard Hex Top Lock
  • Insert Material Steel
  • Made in North America No
  • Material Grade/Class 316
  • Maximum Temperature 1,000 Degrees F
  • REACH Compliant Yes
  • Resistance Properties Chemical Resistant, Corrosion Resistant, High Temperature Resistant, Nonmagnetic, Salt Water Resistant, Solvent Resistant
  • RoHS Compliant Yes
  • Tensile Strength 70,000 psi
  • Thread Fit 2B
  • Thread Type Coarse
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list