!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LINE VOLT MECHANICAL TSTAT,3.5F,GRAY

LINE VOLT MECHANICAL TSTAT,3.5F,GRAY

JOHNSON CONTROLS

LINE VOLT MECHANICAL TSTAT,3.5F,GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINE VOLT MECHANICAL TSTAT,3.5F,GRAY

LINE VOLT MECHANICAL TSTAT,3.5F,GRAY

JOHNSON CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $184.40 / EACH

EHC: EHC :
Min Qty 2 = $368.80

Compliance and Restrictions

  • None

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JHCA19DAF2C
  • Mfr. Model # A19DAF-2C
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Line Volt Mechanical Thermostat
  • Control Type Knob, Screwdriver
  • Mounting Direction Horizontal, Vertical
  • Minimum Control Temperature 200 Degrees F
  • Overall Height 4 7/16 in
  • Switch Action Open/Close on Rise
  • Temperature Differential 3.5 Degrees F
  • Voltage 24 to 277V AC
  • Contact Rating Resistive @ 120V 5 A
  • Contact Type Snap Action
  • Electrical Connection Type Hardwired
  • Enclosure Finish Baked Enamel
  • Enclosure Type Single Gang Box
  • Full Load Amps @ 240V AC 3.4 A
  • Inductive Amps @ 120V 6 A
  • Key Features Color Coded Electrical Terminals, Dust Protected Switch
  • Locked Rotor Amps @ 240V 20.4 A
  • Mounting Type Surface Mount
  • Pilot Duty Rating 125 A @ 24 to 277V AC
  • Sensor Diameter 3/8 in
  • Standards C-tick, CSA LR948/4813 02, UL E6688
  • Temperature Sensitivity +/-2 Degrees F
  • Application Heat and Cool
  • Enclosure NEMA Rating NEMA 1
  • Maximum Control Temperature 240 Degrees F
  • Overall Depth 1 13/16 in
  • Overall Width 2 3/16 in
  • Switch Type SPDT
  • Thermostat Type Line Voltage
  • Contact Rating 120V AC, 240V AC
  • Contact Rating Resistive @ 240V 3.4 A
  • Differential Type Adjustable
  • Enclosure Colour Grey
  • Enclosure Material Steel
  • Full Load Amps @ 120V AC 6 A
  • Includes Adjustable Mounting Straps
  • Inductive Amps @ 240V 3.4 A
  • Locked Rotor Amps @ 120V 36 A
  • Maximum Operating Temperature 140 Degrees F
  • Number of Poles 1
  • Sensor Type Copper Bulb
  • Sensor Location Remote
  • Temperature Scale Fahrenheit

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list