!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LIGHT METER, LED LIGHTING, 6 DIGIT LCD DISPLAY, 0-199900 LUX, 3 FT CORD

LIGHT METER, LED LIGHTING, 6 DIGIT LCD DISPLAY, 0-199900 LUX, 3 FT CORD

REED

LIGHT METER, LED LIGHTING, 6 DIGIT LCD DISPLAY, 0-199900 LUX, 3 FT CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIGHT METER, LED LIGHTING, 6 DIGIT LCD DISPLAY, 0-199900 LUX, 3 FT CORD

LIGHT METER, LED LIGHTING, 6 DIGIT LCD DISPLAY, 0-199900 LUX, 3 FT CORD

REED

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $176.66 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # REER8140
  • Mfr. Model # R8140
  • UNSPSC # 41115309
  • CATALOGUE PAGE # 204
  • Shipping Weight 1.15 lbs

Product Details

This light meter features white/red/yellow/green/blue/purple LED and standard lighting types. It has a 0-199,900 lux measuring range, a +/-3% accuracy, a six-digit LCD display, and a silicon photodiode and colour correction filter. This light meter includes a detachable sensor, sensor cover, hard carrying case, three-foot cord, and AA batteries.

Technical Specs

  • Item Light Meter
  • Measuring Range 0 to 199,900 lux
  • Accuracy +/-3%
  • Peak Hold No
  • Min./Max. Memory Yes
  • Auto Power Off Yes
  • Sensor Silicon Photodiode and Color Correction Filter
  • Calibration Certificate Optional
  • Manufacturers Warranty Length 1 yr.
  • Lighting Types White/Red/Yellow/Green/Blue/Purple LED, Standard Lighting
  • Resolution 0.01 fc or 0.1 lux
  • Display 6 Digit LCD
  • Data Hold Yes
  • Interface No
  • Battery Type AA
  • Cord Length 3 ft
  • Includes Detachable Sensor, Sensor Cover, Hard Carrying Case, Batteries

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list