!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LIGATURE RESISTANT TOILET: 12 IN ROUGH-IN, 1.28, ELONGATED BOWL, ADA

LIGATURE RESISTANT TOILET: 12 IN ROUGH-IN, 1.28, ELONGATED BOWL, ADA

BESTCARE

LIGATURE RESISTANT TOILET: 12 IN ROUGH-IN, 1.28, ELONGATED BOWL, ADA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIGATURE RESISTANT TOILET: 12 IN ROUGH-IN, 1.28, ELONGATED BOWL, ADA

LIGATURE RESISTANT TOILET: 12 IN ROUGH-IN, 1.28, ELONGATED BOWL, ADA

BESTCARE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,554.69 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38VC64
  • Mfr. Model # WH2142-ADA-W-3-EGE10_12
  • UNSPSC # 30181505
  • CATALOGUE PAGE # 1721
  • Shipping Weight 55.0 lbs

Technical Specs

  • Item Ligature Resistant Toilet
  • Toilet Bowl Shape Elongated
  • Flush Valve Type Included None
  • Rough-In 12 in
  • Spud Connection Size 1 1/2 in
  • ADA Compliance ADA Compliant
  • Finish Powder Coated White
  • Includes Toilet Tank No
  • Manufacturers Warranty Length 1 yr
  • Overall Length 29 in
  • Rim Height 18 in
  • Compliance ASME A112.19.3, CSA B45.4
  • Includes Urinal No
  • Toilet Mounting Style Floor
  • Flush Valve Location Concealed
  • Gallons per Flush 1.28 gpf
  • Spud Location Back
  • Ligature Resistant Yes
  • Plumbing Brand BestCare
  • Colour White
  • Includes Flush Valve Cover No
  • Overall Height 18 in
  • Overall Width 14 in
  • Toilet Material Stainless Steel
  • Includes Bowl Yes
  • Toilet Product Type Ligature Resistant Toilet

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list