!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LIGATURE RESISTANT DIVERTER CONTROL: BESTCARE, FOR USE WITH LIGATURE RESISTANT SHOWERS

LIGATURE RESISTANT DIVERTER CONTROL: BESTCARE, FOR USE WITH LIGATURE RESISTANT SHOWERS

BESTCARE

LIGATURE RESISTANT DIVERTER CONTROL: BESTCARE, FOR USE WITH LIGATURE RESISTANT SHOWERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIGATURE RESISTANT DIVERTER CONTROL: BESTCARE, FOR USE WITH LIGATURE RESISTANT SHOWERS

LIGATURE RESISTANT DIVERTER CONTROL: BESTCARE, FOR USE WITH LIGATURE RESISTANT SHOWERS

BESTCARE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $274.30 / EACH

EHC: EHC :
Min Qty 2 = $548.60

Compliance and Restrictions

  • Environmentally Preferable

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38VC71
  • Mfr. Model # WHDIV
  • UNSPSC # 40141702
  • CATALOGUE PAGE # 1708
  • Shipping Weight 2.85 lbs

Technical Specs

  • Item Ligature Resistant Diverter Control
  • Compatible Mfr. Model Number WH418, WH458
  • Connection Type NPT
  • Finish Chrome
  • For Use with Series BestCare Showers
  • Includes Cartridge Cartridge Not Included
  • Includes Drain Stopper Drain Stopper Not Included
  • Includes Plaster Guard No
  • Includes Trim Plate Trim Plate Included
  • Includes Valve Yes
  • Manufacturers Warranty Length 1 yr
  • Plumbing Brand BestCare
  • Standards ADA Compliant
  • CEC Compliant CEC Compliant
  • Connection Size 1/2 in
  • Features Divert Water Flow from One Location to the Other
  • For Use With Ligature Resistant Showers
  • Includes Diverter Valve Body, Ligature Resistant Handle, Inlet Port and Outlet Port Connections
  • Includes Check Stop Check Stop Not Included
  • Includes Handle Handle Included
  • Includes Stem Stem Included
  • Includes Tub Spout Tub Spout Not Included
  • Ligature Resistant Yes
  • Material of Construction Brass, Chrome
  • Shower Connection Type 1/2 in NPT, 1/2 in Solder
  • Product Type Ligature Resistant Diverter Control

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list