!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LIFT MAGNET POWER 800LB CAP

LIFT MAGNET POWER 800LB CAP

MAG-MATE

LIFT MAGNET POWER 800LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIFT MAGNET POWER 800LB CAP

LIFT MAGNET POWER 800LB CAP

MAG-MATE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,055.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MGNPNL0800
  • Mfr. Model # PNL0800
  • UNSPSC # 24101658
  • CATALOGUE PAGE # 592
  • Shipping Weight 21.635 lbs

Product Details

These compact yet poweful rare earth lift magnets can be used on flat or round surfaces and contain an internal release on/off device that does not contact or damage the surface of the part being lifted. 3:1 design factor.

Technical Specs

  • Item Lifting Magnet
  • Magnet Material Neodymium
  • Max. Rated Round Capacity 400 lbs.
  • Max. Rated Capacity @ Min. Activation Thickness 270 lb.
  • Overall Height 8-7/8"
  • Overall Width 3-5/8"
  • Magnet Width 3 5/8"
  • Handle Length 6-7/8"
  • Bail Opening Width 1-3/4"
  • Features RFID Enabled
  • Footnotes Max. Rated Capacities Based On Clean, Polished Steel and Dependant on Material Thickness and Size
  • Magnet Activation Locking On/Off Handle
  • Max. Rated Flat Capacity 800 lbs.
  • Min. Material Thickness for Activation 1/4"
  • Required Material Thickness for Max Rated Capacity 3"
  • Overall Length 7-7/8"
  • Magnet Height 3-7/8"
  • Magnet Length 6-3/8"
  • Bail Opening Height 2-3/8"
  • Max. Heat Resistant Temp. 180 Degrees F
  • Standards ASME B30.20

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list