!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HORIZONTAL LIFELINE, 40 FT LENGTH, REUSABLE, TIE-OFF, 310 LB CAPACITY, STEEL

HORIZONTAL LIFELINE, 40 FT LENGTH, REUSABLE, TIE-OFF, 310 LB CAPACITY, STEEL

DBI-SALA

HORIZONTAL LIFELINE, 40 FT LENGTH, REUSABLE, TIE-OFF, 310 LB CAPACITY, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HORIZONTAL LIFELINE, 40 FT LENGTH, REUSABLE, TIE-OFF, 310 LB CAPACITY, STEEL

HORIZONTAL LIFELINE, 40 FT LENGTH, REUSABLE, TIE-OFF, 310 LB CAPACITY, STEEL

DBI-SALA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,903.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI7603040
  • Mfr. Model # 7603040
  • UNSPSC # 46182301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This horizontal lifeline is made with galvanized cable hardware, steel. It includes intermediate bracket, lifeline, termination hardware, two energy absorbers, tensioner. Horizontal lifelines connect between two anchor points to provide an attachment for a personal fall protection system and can be installed overhead, at foot level, or at any level between.

Technical Specs

  • ItemHorizontal Lifeline System
  • Horizontal Lifeline ComponentHorizontal Lifeline System
  • Weight Capacity310 lb
  • Lifeline Length40 ft
  • Mounting TypeTie-Off
  • IncludesMounting Hardware and Metal Energy Absorbers, One Intermediate Bracket, Tensioner
  • Includes Mounting HardwareYes
  • Lifeline Diameter3/8 in
  • Lifeline Installation Permanent
  • Standards OSHA 1910.66, OSHA 1926.502
  • Workers per System 2
  • Lifeline Material Steel
  • Hardware Material Galvanized
  • Add-On Style Multi Span
  • Includes Tie-Off Adapters Yes
  • Length 40 ft

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list