!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LEVELING THREADED STEM CASTER,550 LB.,2"

LEVELING THREADED STEM CASTER,550 LB.,2"

APPROVED VENDOR

LEVELING THREADED STEM CASTER,550 LB.,2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEVELING THREADED STEM CASTER,550 LB.,2"

LEVELING THREADED STEM CASTER,550 LB.,2"

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $178.96 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG454N25
  • Mfr. Model # HRIG-POA 50G
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.42 lbs

Technical Specs

  • Item Leveling Threaded Stem Caster
  • Load Rating 550 lb
  • Wheel Width 13/16 in
  • Overall Height 3 5/16 in
  • Wheel/Tread Material Nylon
  • Swivel Raceway Type Single Ball
  • Adjustment Style Nut
  • Thread Size M12
  • Caster Brake Type Side Thumbscrew Brake
  • Frame Finish Powder Coated
  • Core Colour Black
  • Number of Wheels 1
  • Features Push/Pull Force Reduction
  • Caster Sub-Type Swivel
  • Wheel Dia. 2 in
  • Mounting Height 3 5/16 in
  • Maximum Leveling Height 3 35/64 in
  • Wheel Bearing Type Plain
  • Caster Mounting Type Bolt Hole
  • Caster Stem Size M12 x 15
  • Caster Stem Type Threaded Bolt Hole
  • Caster Frame Material Aluminum
  • Wheel Core Material Nylon
  • Non-Marking Yes
  • Operating Temperature Range -20 Degrees F - 180 Degrees F
  • Standards DIN EN, ICWM, ISO 9001

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list