!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LEVELING CASTER 551 LB 2 IN.

LEVELING CASTER 551 LB 2 IN.

APPROVED VENDOR

LEVELING CASTER 551 LB 2 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEVELING CASTER 551 LB 2 IN.

LEVELING CASTER 551 LB 2 IN.

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $72.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM24WK16
  • Mfr. Model # 24WK16
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.57 lbs

Technical Specs

  • Item General Purpose Leveling Plate Caster
  • Swivel Construction Kingpin
  • Wheel Dia. 2 in
  • Mounting Height 3 1/4 in
  • Wheel/Tread Material Nylon
  • Wheel/Tread Hardness 75 Shore D
  • Swivel Raceway Type Double Ball
  • Mounting Plate Size 2-7/8 in x 2-7/8 in
  • Caster Mounting Type Plate
  • Inside Bolt Hole Spacing 2-9/32 in x 2-9/32 in
  • Caster Brake Type Leveling Pad
  • Adjustment Style Thumbwheel
  • Wheel Core Material Nylon
  • Frame Finish Powder Coated
  • Number of Wheels 1
  • Features Anti-Vibration, One Moving and One Set
  • Mounting Plate Size (Bolt Hole Pattern) 2-7/8 in x 2-7/8 in (D)
  • Caster Sub-Type Swivel
  • Load Rating 550 lb
  • Wheel Width 1 in
  • Maximum Leveling Height 3 7/8 in
  • Wheel/Tread Hardness Rating Hard
  • Wheel Bearing Type Plain
  • Mounting Plate Bolt Hole Pattern D
  • Mounting Bolt Dia. 1/4 in
  • Number of Mounting Holes 4
  • Outside Bolt Hole Spacing 2-9/32 in x 2-9/32 in
  • Tread Shape Standard
  • Includes Thread Guards No
  • Caster Frame Material Aluminum
  • Non-Marking Yes
  • Replacement Wheel 24WK28
  • Includes Mounting Hardware

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list