!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED TROFFER FIXTURE RETROFIT KIT, 4,000 LM, DIMMABLE, 120/277V AC, REPLACES 2 LAMP T8

LED TROFFER FIXTURE RETROFIT KIT, 4,000 LM, DIMMABLE, 120/277V AC, REPLACES 2 LAMP T8

GE LIGHTING

LED TROFFER FIXTURE RETROFIT KIT, 4,000 LM, DIMMABLE, 120/277V AC, REPLACES 2 LAMP T8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED TROFFER FIXTURE RETROFIT KIT, 4,000 LM, DIMMABLE, 120/277V AC, REPLACES 2 LAMP T8

LED TROFFER FIXTURE RETROFIT KIT, 4,000 LM, DIMMABLE, 120/277V AC, REPLACES 2 LAMP T8

GE LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $305.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GELLVR24B040MM835V
  • Mfr. Model # LVR24B040MM835VQRMWHTE
  • UNSPSC # 39111521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

This LVR24 series troffer fixture retrofit kit meets the standards for cUL listed. It also has voltage of 120/277V AC and 4,000 lumens.

Technical Specs

  • Item Troffer Fixture Retrofit Kit
  • Light Technology LED
  • Dimmable Yes
  • For Bulb Type Integrated LED
  • Overall Length 45 5/8 in
  • Colour Rendering Index 80
  • Dimming Method 0 to 10V
  • LED Replacement For 2 Lamp T8
  • Lumens per Watt 101 lm/W
  • Max. Fixture Wattage 39.5 W
  • Sensor Type No Sensor
  • Standards cUL Listed
  • Lumens 4,000 lm
  • Voltage 120/277V AC
  • Emergency Battery Backup No
  • Overall Height 2 1/2 in
  • Overall Width 23 in
  • Colour Temperature 3,500K
  • Kit Contents LED Driver, LED Board, Reflector and Bracket
  • Lens Type Curved Lens
  • Max. Ambient Temp. 104 Degrees F
  • Min. Ambient Temp. 0 Degrees F
  • Series LVR24

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list