!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED SURFACE MOUNT FIXTURE,4 FT L,28.7W

LED SURFACE MOUNT FIXTURE,4 FT L,28.7W

COLUMBIA LIGHTING

LED SURFACE MOUNT FIXTURE,4 FT L,28.7W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
LED SURFACE MOUNT FIXTURE,4 FT L,28.7W

LED SURFACE MOUNT FIXTURE,4 FT L,28.7W

COLUMBIA LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $418.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLRLW440MWFAWEDU
  • Mfr. Model # RLW4-40MW-FAW-EDU
  • UNSPSC # 39111508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Item LED Surface Mount Fixture
  • Ballast Start Type No Ballast
  • Voltage 120/277V
  • LED Replacement For 3 Lamp T8
  • Lumens 3,710 lm
  • Max. Fixture Wattage 28.7 W
  • Bulb Included Yes
  • Colour Temperature 4000K
  • Finish Enamel
  • Housing Colour White
  • IP Rating Not Rated
  • Lens Shape Round
  • Linkable No
  • Mounting Style Surface, Suspended
  • Overall Height 1/8 in
  • Overall Width 5/8 in
  • Sensor Type No Sensor
  • Standards CSA Certified, UL 924 Listed
  • Dimmable Yes
  • Emergency Battery Backup No
  • For Bulb Type Integrated LED
  • Light Technology LED
  • Lumens per Watt 100 lm/W
  • Fixture Ballast Type No Ballast Required
  • Colour Rendering Index 80
  • Dimming Method Phase
  • Fixture Type Wraparound Light
  • Housing Material Steel
  • Lens Material Acrylic
  • Lens Type Frosted
  • Linkable Up To Unlinkable
  • Nominal Length 4 ft
  • Overall Length 48 in
  • Rated Life 60000 hr
  • Series Revalume
  • Warranty 5 yr

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list