!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED RETROFIT KIT, 4,200 LUMENS, DIMMABLE, 120/277V AC, EVOKIT CLICK, REPLACES 4 LAMP T8

LED RETROFIT KIT, 4,200 LUMENS, DIMMABLE, 120/277V AC, EVOKIT CLICK, REPLACES 4 LAMP T8

PHILIPS

LED RETROFIT KIT, 4,200 LUMENS, DIMMABLE, 120/277V AC, EVOKIT CLICK, REPLACES 4 LAMP T8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED RETROFIT KIT, 4,200 LUMENS, DIMMABLE, 120/277V AC, EVOKIT CLICK, REPLACES 4 LAMP T8

LED RETROFIT KIT, 4,200 LUMENS, DIMMABLE, 120/277V AC, EVOKIT CLICK, REPLACES 4 LAMP T8

PHILIPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $219.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG54ZE77
  • Mfr. Model # 929001740113
  • UNSPSC # 39111521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.75 lbs

Product Details

This EvoKit Click series LED retrofit kit meets the standards for UL listed. It also has voltage of 120/277V AC and 4,200 lumens.

Technical Specs

  • Item LED Retrofit Kit
  • Light Technology LED
  • Dimmable Yes
  • For Bulb Type Integrated LED
  • Overall Length 47 7/8 in
  • Colour Rendering Index 80
  • Dimming Method 0 to 10V
  • LED Replacement For 4 Lamp T8
  • Max. Ambient Temp. 95 Degrees F
  • Min. Ambient Temp. 0 Degrees F
  • Series EvoKit Click
  • Lumens 4,200 lm
  • Voltage 120/277V AC
  • Emergency Battery Backup No
  • Overall Height 3 in
  • Overall Width 23 7/8 in
  • Colour Temperature 4,000K
  • Kit Contents End Panel, Light Engine, Mounting Hardware, Side Panel
  • Lumens per Watt 139 lm/W
  • Max. Fixture Wattage 30 W
  • Sensor Type No Sensor
  • Standards UL Listed

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: DesignLights Consortium (DLC)(R) Listed

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list