!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED PARABOLIC RETROFIT KIT, 5,209 LUMENS, LED, DIMMABLE, 120/277V AC, 2VTL4R

LED PARABOLIC RETROFIT KIT, 5,209 LUMENS, LED, DIMMABLE, 120/277V AC, 2VTL4R

LITHONIA LIGHTING

LED PARABOLIC RETROFIT KIT, 5,209 LUMENS, LED, DIMMABLE, 120/277V AC, 2VTL4R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED PARABOLIC RETROFIT KIT, 5,209 LUMENS, LED, DIMMABLE, 120/277V AC, 2VTL4R

LED PARABOLIC RETROFIT KIT, 5,209 LUMENS, LED, DIMMABLE, 120/277V AC, 2VTL4R

LITHONIA LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $317.61 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ABRR48LADPEZ1LP840
  • Mfr. Model # 2VTL4R 48L ADP EZ1 LP840
  • UNSPSC # 32111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.85 lbs

Product Details

This 2VTL4R series LED parabolic retrofit kit meets the standards for UL listed. It also has voltage of 120/277V AC and 5,209 lumens.

Technical Specs

  • Item LED Parabolic Retrofit Kit
  • Light Technology LED
  • Dimmable Yes
  • For Bulb Type Integrated LED
  • Overall Length 48 in
  • Colour Rendering Index 82
  • Dimming Method Step Dimming
  • LED Replacement For 3 Lamp T8
  • Lumens per Watt 133 lm/W
  • Max. Fixture Wattage 39.1 W
  • Sensor Type No Sensor
  • Standards UL Listed
  • Lumens 5,209 lm
  • Voltage 120/277V AC
  • Emergency Battery Backup No
  • Overall Height 4 in
  • Overall Width 22 1/2 in
  • Colour Temperature 4,000K
  • Kit Contents LED Light Engine, Door Frame and Reflector Assembly, Universal End Brackets
  • Lens Type Diffuser Lens
  • Max. Ambient Temp. 104 Degrees F
  • Min. Ambient Temp. 0 Degrees F
  • Series 2VTL4R
  • Bulbs Included Yes

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: DesignLights Consortium (DLC)(R) Listed

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list