!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED HIGH BAY, DIMMABLE, INTEGRATED LED, 120 TO 277V, 31,588 LUMENS, 15 3/4 IN L

LED HIGH BAY, DIMMABLE, INTEGRATED LED, 120 TO 277V, 31,588 LUMENS, 15 3/4 IN L

LITHONIA LIGHTING

LED HIGH BAY, DIMMABLE, INTEGRATED LED, 120 TO 277V, 31,588 LUMENS, 15 3/4 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED HIGH BAY, DIMMABLE, INTEGRATED LED, 120 TO 277V, 31,588 LUMENS, 15 3/4 IN L

LED HIGH BAY, DIMMABLE, INTEGRATED LED, 120 TO 277V, 31,588 LUMENS, 15 3/4 IN L

LITHONIA LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $466.79 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ABRJEBL30L40K80CRI
  • Mfr. Model # JEBL 30L 40K 80CRI WH
  • UNSPSC # 39111521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.5 lbs

Product Details

This JEBL series LED high bay is made of aluminum. In addition, it includes 1/2 inch loop, 1/4 inch eye bolt, 17 3/4 inch cord. Plus it meets the standards for CSA certified to U.S. and Canadian Safety Standards. This LED high bay also has voltage of 120 to 277V, 218 watts, 31,588 lumens, plus a rated life of 54,000 hours.

Technical Specs

  • Item LED High Bay
  • Bay Light Type High Bay
  • Dimmable Yes
  • For Bulb Shape Integrated LED
  • Overall Height 5 3/16 in
  • Lamp Type Integrated LED
  • LED Replacement For 10-Lamp T5HO, 575W MH/HPS
  • Lens Material Tempered Glass
  • Lighting Technology LED
  • Lumens per Watt 143.9 lm/W
  • Max. Ambient Temp. 113 Degrees F
  • Rated Life 54,000 hr
  • Reflector Type No Reflector
  • Fixture Mounting Type Suspended Chain or Cable
  • Voltage 120 to 277V AC
  • Bulbs Included Integrated
  • Emergency Battery Backup No
  • Housing Finish Powder Coated
  • Includes 1/2 in Loop, 1/4 in Eye Bolt, 17 3/4 in Cord
  • Standards CSA Certified to U.S. and Canadian Safety Standards
  • Product Type LED High Bay
  • Colour Temperature 4,000K
  • For Bulb Base Type Integrated LED
  • For Bulb Type Integrated LED
  • Ingress Protection Rating 65
  • Lamp Watts - Fixtures 218 W
  • Overall Length 15 3/4 in
  • Light Distribution General
  • Lumens 31,588 lm
  • Max. Fixture Wattage 218 W
  • Min. Ambient Temp. -40 Degrees F
  • Reflector Material Aluminum
  • Series JEBL
  • Suggested Fixture Mounting Height 25 ft
  • Overall Width 15 3/4 in
  • Cord Length 6 ft
  • Housing Colour White
  • Housing Material Aluminum
  • Number of Light Bars 0

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list