!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED DOWNLIGHT RETROFIT,8IN,4000K,3000LM

LED DOWNLIGHT RETROFIT,8IN,4000K,3000LM

GE LIGHTING

LED DOWNLIGHT RETROFIT,8IN,4000K,3000LM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED DOWNLIGHT RETROFIT,8IN,4000K,3000LM

LED DOWNLIGHT RETROFIT,8IN,4000K,3000LM

GE LIGHTING

https://catalogue.grainger.ca/?hybris=true
  • Item # GELLRXR830840MD
  • Mfr. Model # LRXR830840MD
  • UNSPSC # 45121614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.66 lbs

Technical Specs

  • Item LED Can Light Retrofit Kit
  • Voltage 120/277
  • Emergency Battery Backup No
  • Overall Length 31 in
  • Colour Temperature 4,000K
  • Kit Contents LED Light Engine, Reflector and Trim
  • Lumens per Watt 83.0
  • Standards UL, cUL
  • Lumens 3,000 lm
  • Dimmable Yes
  • Overall Height 5 1/8 in
  • Colour Rendering Index 82
  • Dimming Method 0 to 10V
  • LED Replacement For 26 W 4-PIN CFL
  • Series LRX

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list