!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED DOWNLIGHT RETROFIT,8IN,3000K,1800LM

LED DOWNLIGHT RETROFIT,8IN,3000K,1800LM

GE LIGHTING

LED DOWNLIGHT RETROFIT,8IN,3000K,1800LM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
LED DOWNLIGHT RETROFIT,8IN,3000K,1800LM

LED DOWNLIGHT RETROFIT,8IN,3000K,1800LM

GE LIGHTING

Clearance Price :
$36.74 / EACH

Your Price : $146.96 / EACH

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GELLRXR818830MD
  • Mfr. Model # LRXR818830MD
  • UNSPSC # 45121614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.37 lbs

Technical Specs

  • Item LED Downlight Retrofit
  • Voltage 120 to 277V AC
  • Emergency Battery Backup No
  • Overall Length 31 in
  • Colour Temperature 3,000K
  • Kit Contents LED Light Engine, Reflector and Trim
  • Lumens per Watt 77.0
  • Standards UL, cUL
  • Lumens 1,800 lm
  • Dimmable Yes
  • Overall Height 5 1/8 in
  • Colour Rendering Index 82
  • Dimming Method No Dimming
  • LED Replacement For 26 W 4-PIN CFL
  • Series LRX

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: ENERGY STAR(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list