!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LEATHER DRIVERS GLOVES, L (9), WORK GLOVE, PREMIUM COWHIDE, ANSI CUT LEVEL A3, FULL

LEATHER DRIVERS GLOVES, L (9), WORK GLOVE, PREMIUM COWHIDE, ANSI CUT LEVEL A3, FULL

MCR SAFETY

LEATHER DRIVERS GLOVES, L (9), WORK GLOVE, PREMIUM COWHIDE, ANSI CUT LEVEL A3, FULL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER DRIVERS GLOVES, L (9), WORK GLOVE, PREMIUM COWHIDE, ANSI CUT LEVEL A3, FULL

LEATHER DRIVERS GLOVES, L (9), WORK GLOVE, PREMIUM COWHIDE, ANSI CUT LEVEL A3, FULL

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.17 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF1400KL
  • Mfr. Model # 1400KL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

These grey MCR Safety 1400K leather gloves are size large and are made with Kevlar and cowhide leather. In addition, they have Kevlar stitching, and a wing thumb style. They are rated ANSI/ISEA Cut Level A3. They include a safety cuff.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Cut LevelA3
  • Sold As12 Pair
  • StandardsANSI/ISEA 105
  • Cuff StyleSafety
  • Leather GradePremium
  • Glove Back MaterialCotton Canvas
  • Series1400K
  • Size- Numeric9
  • Palm ColourGrey
  • Leather Palm ProcessSplit
  • ColourGrey
  • Cut-Resistance Coverage Full
  • Stitching Material Kevlar(R)
  • Leather Coverage Style Leather Palm
  • Thumb Style Wing
  • Glove Liner Material Kevlar(R)
  • Glove Back Colour Blue/Red
  • Palm Material Cowhide
  • Size- Alpha L
  • Includes Double Palm No
  • Glove Cut Gunn
  • ANSI/ISEA Abrasion Level Not Tested

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list