!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHOCK-ABSORBING LANYARD, RED, 6 FT, 310 LBS, SNAP HOOK, STEEL

SHOCK-ABSORBING LANYARD, RED, 6 FT, 310 LBS, SNAP HOOK, STEEL

PROTECTA

SHOCK-ABSORBING LANYARD, RED, 6 FT, 310 LBS, SNAP HOOK, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
SHOCK-ABSORBING LANYARD, RED, 6 FT, 310 LBS, SNAP HOOK, STEEL

SHOCK-ABSORBING LANYARD, RED, 6 FT, 310 LBS, SNAP HOOK, STEEL

PROTECTA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $121.99 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI134115C
  • Mfr. Model # 1341125C
  • UNSPSC # 46182305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.47 lbs

Product Details

This one leg, red pack, elastic shock absorbing lanyard has a rebar hook end connection type anchorage which is made of zinc plated steel. This web lanyard has a snap-hook harness end connection with a six-foot maximum working length and a rebar hook for this lanyard has a gate opening size of 2 1/2 inches. This lanyard has a weight capacity of 130 to 310 pounds with a visual load indicator.

Technical Specs

  • ItemShock Absorbing Lanyard
  • Number of Legs1
  • Anchorage End Connection TypeRebar Hook
  • Anchorage End Connection MaterialSteel
  • Max. Working Length6 ft
  • CSA Standards MetCSA Z259.11
  • Colour Red
  • Weight Capacity 140 kg
  • Harness End Connection Snap Hook
  • Harness End Connection Material Steel
  • Lanyard Material Polyester
  • Standards CSA Z259.11
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list