!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LANYARD, BLACK, POLYESTER, 6 FT MAX WORKING LENGTH, SNAP HOOK ANCHORAGE END CONNECTION

LANYARD, BLACK, POLYESTER, 6 FT MAX WORKING LENGTH, SNAP HOOK ANCHORAGE END CONNECTION

3M

LANYARD, BLACK, POLYESTER, 6 FT MAX WORKING LENGTH, SNAP HOOK ANCHORAGE END CONNECTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LANYARD, BLACK, POLYESTER, 6 FT MAX WORKING LENGTH, SNAP HOOK ANCHORAGE END CONNECTION

LANYARD, BLACK, POLYESTER, 6 FT MAX WORKING LENGTH, SNAP HOOK ANCHORAGE END CONNECTION

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $118.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI1341125C
  • Mfr. Model # 1341125C
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.55 lbs

Product Details

This ANSI/OSHA-certified, red shock-absorbing lanyard is made of polyester and has a steel, rebar hook end connection type anchorage. It has a snap-hook harness end connection with a gate opening size of 53/64 inch. This product has a static strength of 5000 pounds and a weight capacity of 120 to 335 pounds. It is one-legged, and the maximum working length is six feet.

Technical Specs

  • ItemElastic Shock Absorbing Lanyard
  • Shock Absorbing TypeStretchable
  • Weight Capacity309 lb
  • Adjustable LengthNo
  • Anchorage End Connection MaterialZinc Plated Steel
  • Max. Working Length6 ft
  • StandardsCSA Z259.11
  • Colour Red
  • Number of Legs 1
  • Anchorage End Connection Type Rebar Hook
  • Harness End Connection Snap Hook
  • Harness End Connection Material Zinc Plated Steel
  • Lanyard Material Web
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list