!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KNIT GLOVE, S (7), ANSI CUT LEVEL A8, UNCOATED, STEELCORE II, 7 GA, WHITE

KNIT GLOVE, S (7), ANSI CUT LEVEL A8, UNCOATED, STEELCORE II, 7 GA, WHITE

MCR SAFETY

KNIT GLOVE, S (7), ANSI CUT LEVEL A8, UNCOATED, STEELCORE II, 7 GA, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KNIT GLOVE, S (7), ANSI CUT LEVEL A8, UNCOATED, STEELCORE II, 7 GA, WHITE

KNIT GLOVE, S (7), ANSI CUT LEVEL A8, UNCOATED, STEELCORE II, 7 GA, WHITE

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.52 / EACH

EHC: EHC :
Min Qty 12 = $282.24

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF9350S
  • Mfr. Model # 9350S
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 910
  • Shipping Weight 0.162 lbs

Product Details

These white MCR Safety CuTPRo Steelcore 2 9350 knit gloves are size small and are made with polyester and stainless steel. In addition, they are uncoated with polyester and cotton stitching, and straight thumb style. They are rated ANSI/ISEA Cut Level A8 /ANSI/ISEA Puncture Level 0. They have a knit cuff.

Technical Specs

  • ItemKnit Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion LevelNot Tested
  • StandardsANSI 105
  • Double-DippedNo
  • Glove Coating MaterialUncoated
  • Latex-FreeNo
  • Size- Numeric7
  • Glove Length9.5 in
  • Glove Coating FinishSmooth
  • SeriesCutPro(TM) Steelcore(R) 2 9350
  • Touchscreen CompatibleNo
  • ANSI/ISEA Abrasion Cycles0
  • ANSI/ISEA Puncture Level0
  • Palm MaterialSteelcore
  • ANSI/ISEA Cut Level A8
  • Knit Material Steelcore(R) II
  • Hand Protection Style Glove
  • Glove Hand Style Ambidextrous
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Includes Reinforced Thumb Crotch No
  • Size- Alpha S
  • Glove Construction Seamless Knit
  • Minimum Temperature Not Rated
  • Thickness 7 ga
  • Silicone-Free No
  • ANSI/ISEA Puncture Force 0
  • Colour White
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list