CUT-RESISTANT GLOVE, S (7), ANSI CUT LEVEL A8, UNCOATED, HPPE, 10 GA
CUT-RESISTANT GLOVE, S (7), ANSI CUT LEVEL A8, UNCOATED, HPPE, 10 GA
SUPERIOR GLOVE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These blue Superior gloves Sure knit S10SX cut-resistant gloves are size small and are made with HPPE. In addition, they are uncoated and are rated ANSI/ISEA Cut Level A8. They have a knit cuff and feature touchscreen compatibility.
Technical Specs
Item Cut-Resistant Glove
Glove Style Knit
ANSI/ISEA Abrasion Level 3
Standards ANSI/ISEA 105-2016
Double-Dipped No
Glove Coating Material Uncoated
Latex-Free Yes
Size- Numeric 7
Glove Length 9.25 in
Glove Lining Material Unlined
Glove Features Touchscreen Compatible
Thickness 10 ga
Silicone-Free No
ANSI/ISEA Cut Load 5418
Palm Material HPPE
ANSI/ISEA Cut Level A8
Knit Material HPPE
Hand Protection Style Glove
Glove Hand Style Ambidextrous
Glove Performance General Purpose
Cuff Style Knit
Includes Reinforced Thumb Crotch No
Size- Alpha S
Glove Construction Seamless Knit
Minimum Temperature Not Rated
Series Sure Knit(TM) S10SX
Touchscreen Compatible Yes
ANSI/ISEA Abrasion Cycles 2500
Colour Blue
Country of Origin Canada
(subject to change)