!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
KIT EPOXY FLOOR EASY CLEAR 1-GL

KIT EPOXY FLOOR EASY CLEAR 1-GL

RUST-OLEUM

KIT EPOXY FLOOR EASY CLEAR 1-GL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KIT EPOXY FLOOR EASY CLEAR 1-GL

KIT EPOXY FLOOR EASY CLEAR 1-GL

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $371.74 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM256673
  • Mfr. Model # 256673
  • UNSPSC # 31201513
  • CATALOGUE PAGE # 811
  • Shipping Weight 6.61 lbs

Product Details

Comes as Kit of 2. High performance, easy maintenance, ready-to-mix high-gloss interior concrete flooring for mild to moderate environments (warehouses, manufacturing and storage facilities, showrooms, garages etc.). Chemical and abrasion resistance to previously coated new/old floors. Roller application.

Technical Specs

  • Item Floor Coating
  • Coating Type Floor Coating
  • Base Type Solvent
  • Surface Material Concrete
  • Colour Clear
  • Coverage Area 250 to 400 sq ft/gal
  • Container Size 1 gal
  • Container Type Kit
  • Activator Required Yes
  • Dry Time to Recoat 10 to 24 hr
  • Features Easy to Maintain, Low Vocs
  • Heat Resistant No
  • Maximum Application Temperature 85 Degrees F
  • Resin Type Polyamine Converted Epoxy
  • Sheen High Gloss
  • Use Location Interior
  • Activator, Base, Paint or Primer Activator, Base
  • Sub Brand Concrete Saver
  • Surface Texture Rough
  • Finish High Gloss
  • Dry Time 48 hr
  • VOC Content Less Than 100 g/L
  • Colour Family Clears
  • Cure Time 7 day
  • Application Method Roller
  • Exposure Conditions Industrial
  • For Use With 108 Cleaning and Etching Solution
  • Includes Clear Base and Activator
  • Minimum Application Temperature 60 Degrees F
  • Resistance Properties Abrasion Resistant, Chemical Resistant
  • Standards USDA

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list