!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KEY STOCK, 12 IN L, BRASS, ⅝ IN W, INCH, BILATERAL, ⅝ IN H, BRASS

KEY STOCK, 12 IN L, BRASS, ⅝ IN W, INCH, BILATERAL, ⅝ IN H, BRASS

APPROVED VENDOR

KEY STOCK, 12 IN L, BRASS, ⅝ IN W, INCH, BILATERAL, ⅝ IN H, BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KEY STOCK, 12 IN L, BRASS, ⅝ IN W, INCH, BILATERAL, ⅝ IN H, BRASS

KEY STOCK, 12 IN L, BRASS, ⅝ IN W, INCH, BILATERAL, ⅝ IN H, BRASS

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $213.09 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5UU31
  • Mfr. Model # WWG060625062512
  • UNSPSC # 31163208
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Product Details

This key stock is made of brass and has a bright (uncoated) finish. In addition, it is non-magnetic. It meets the standards for ASTM B16 material quality.

Technical Specs

  • ItemKey Stock
  • MaterialBrass
  • FinishBright (Uncoated)
  • Thickness Tolerance+/-0.004 in
  • Length Tolerance+0.000 in/-0.125 in
  • Width Tolerance+/-0.004 in
  • Key ShapeStraight
  • FeaturesNon-Magnetic
  • Key TypeBilateral
  • System of Measurement Inch
  • Material Grade/Class Not Graded
  • Height 5/8 in
  • Length 12 in
  • Width 5/8 in
  • Made in North America Yes
  • Rockwell Hardness F68, B80
  • Material Quality Standards ASTM B16
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list