!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PARALLEL KEY, 80MM L, ROUND, 14MM H, METRIC, ROUND, UNDERSIZED, PARALLEL KEY, 80MM L, 10 PK

PARALLEL KEY, 80MM L, ROUND, 14MM H, METRIC, ROUND, UNDERSIZED, PARALLEL KEY, 80MM L, 10 PK

APPROVED VENDOR

PARALLEL KEY, 80MM L, ROUND, 14MM H, METRIC, ROUND, UNDERSIZED, PARALLEL KEY, 80MM L, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PARALLEL KEY, 80MM L, ROUND, 14MM H, METRIC, ROUND, UNDERSIZED, PARALLEL KEY, 80MM L, 10 PK

PARALLEL KEY, 80MM L, ROUND, 14MM H, METRIC, ROUND, UNDERSIZED, PARALLEL KEY, 80MM L, 10 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $55.79 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP38DY37
  • Mfr. Model # M39250.234.0080
  • UNSPSC # 31163208
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.013 lbs

Product Details

This parallel key is made of steel and has a bright (uncoated) finish. It meets the standards for DIN 6885A material quality and comes in a 10-pack.

Technical Specs

  • Item Parallel Key
  • Material Steel
  • Finish Bright (Uncoated)
  • Head Height 14 mm
  • Material Quality Standards DIN 6885A
  • Key Shape Round
  • Width 22 mm
  • Length 80 mm
  • Material Grade/Class Not Graded
  • End Profile Round
  • Key Type Undersized
  • System of Measurement Metric
  • Height 14 mm
  • Made in North America No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list