!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
JOBSITE CABINET,60WX24DX60INH,TAN

JOBSITE CABINET,60WX24DX60INH,TAN

KNAACK

JOBSITE CABINET,60WX24DX60INH,TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBSITE CABINET,60WX24DX60INH,TAN

JOBSITE CABINET,60WX24DX60INH,TAN

KNAACK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,058.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WGU111
  • Mfr. Model # 111
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 282
  • Shipping Weight 399.0 lbs

Technical Specs

  • Item Jobsite Cabinet
  • Body Gauge 16 ga
  • Compatible Caster Manufacturer Model No. 495, 695
  • Handle Type Recessed
  • Includes Casters No
  • Locking System Padlockable, Recessed
  • Maximum Padlock Shackle Diameter 3/8 in
  • Number of Shelves 3
  • Overall Height 60 in
  • Overall Width 60 in
  • Total Storage Capacity 47.5 cu ft
  • Body Finish Gloss
  • Colour Tan
  • Features Convenient Foot Latch Quickly Open: Powder-Coat Finish for Corrosion Resistance: Pre-Punched Skids
  • Includes 3 full-length shelves to organize longer items
  • Jobsite Storage Type Jobsite Cabinet
  • Material Steel
  • Number of Doors 2
  • Overall Depth 24 in
  • Overall Height with Lid Open 60 in
  • Series Jobmaster

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list