!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
JBSTE PIANO BX,48INWX30INDX46INH,TN

JBSTE PIANO BX,48INWX30INDX46INH,TN

KNAACK

JBSTE PIANO BX,48INWX30INDX46INH,TN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JBSTE PIANO BX,48INWX30INDX46INH,TN

JBSTE PIANO BX,48INWX30INDX46INH,TN

KNAACK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,801.46 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WGU79
  • Mfr. Model # 79
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 282
  • Shipping Weight 285.0 lbs

Technical Specs

  • Item Piano-Style Jobsite Box
  • Body Gauge 16 ga
  • Compatible Caster Manufacturer Model No. 495, 695
  • Handle Type Recessed Side
  • Includes Casters No
  • Lid Style Hinged
  • Material Steel
  • Number of Doors 0
  • Overall Depth 30 in
  • Overall Height with Lid Open 78 in
  • Series Storagemaster
  • Body Finish Gloss
  • Colour Tan
  • Features Heavy-Duty 16-Gauge Steel Construction with Fully Arc-Welded Seams: Heavy-Duty Piano Hinge Offers Best-In-Class Protection Against Break-Ins: Steel Storage Box Features Powder-Coat Finish for Superior Durability and Corrosion Resistance: The Raised Floor Reduces Physical Strain By Allowing Easy Access to Your Tools At the Bottom of the Jobsite Box
  • Includes Electrical Grommet
  • Jobsite Storage Type Piano-Style Jobsite Box
  • Locking System Padlockable
  • Maximum Padlock Shackle Diameter 3/8 in
  • Number of Shelves 2
  • Overall Height 49 in
  • Overall Width 48 in
  • Total Storage Capacity 38.2 cu ft

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list