!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JBSTE CBNT,60INWX 30INDX 60 INH,TAN

JBSTE CBNT,60INWX 30INDX 60 INH,TAN

KNAACK

JBSTE CBNT,60INWX 30INDX 60 INH,TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JBSTE CBNT,60INWX 30INDX 60 INH,TAN

JBSTE CBNT,60INWX 30INDX 60 INH,TAN

KNAACK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,839.22 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WGU99
  • Mfr. Model # 99
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 282
  • Shipping Weight 257.0 lbs

Technical Specs

  • ItemJobsite Cabinet
  • Body Gauge16 ga
  • Compatible Caster Manufacturer Model No.495, 695
  • Handle TypeRecessed
  • Includes CastersNo
  • Locking SystemPadlockable, Recessed
  • Maximum Padlock Shackle Diameter9/32 in
  • Number of Shelves3
  • Overall Height60 in
  • Overall Width60 in
  • Total Storage Capacity59.4 cu ft
  • Body Finish Gloss
  • Colour Tan
  • Features Convenient Foot Latch Means One Push with Foot Pops The Doors Open: Double-Door Opening on Front and Back: Powder-Coat Finish for Corrosion Resistance: Pre-Punched Skids Allow for Easy Installation of Caster
  • Includes 3 full-length shelves to organize longer items in the tool storage cabinet
  • Jobsite Storage Type Jobsite Cabinet
  • Material Steel
  • Number of Doors 4
  • Overall Depth 30 in
  • Overall Height with Lid Open 60 in
  • Series Jobmaster
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list