!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INS 218 DUCT BLOWER, LESS MTR AND DRIVES

INS 218 DUCT BLOWER, LESS MTR AND DRIVES

CANARM

INS 218 DUCT BLOWER, LESS MTR AND DRIVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INS 218 DUCT BLOWER, LESS MTR AND DRIVES

INS 218 DUCT BLOWER, LESS MTR AND DRIVES

CANARM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,403.65 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LDR218INSL
  • Mfr. Model # 218 INSL
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1886
  • Shipping Weight 205.0 lbs

Technical Specs

  • Item Blower
  • Drive Type Belt Drive
  • Assembly Unassembled
  • Minimum Airflow 6,000 cfm
  • Maximum Static Pressure 2 1/2 in wc
  • Shaft Diameter 1 in
  • Wheel Material Steel
  • Number of Inlets 2
  • Outlet Duct Connection Height 19 5/8 in
  • Inlet Duct Connection Height 31 5/8 in
  • Minimum Fan Speed 384 RPM
  • Minimum Motor Horsepower 1/2 hp
  • Rotation CW/CCW
  • Overall Width 41 1/2 in
  • Housing Colour Green
  • Spark Resistant Construction Type Not Rated
  • Features 1/2 in Internal Fibreglass Insulation Helps Isolate Noise and Overcome Condensation on Cabinet When Used in Cooling Applications, Access Panel Allows Installation and Servicing from Either Side
  • Mounting Orientation Horizontal
  • Filter Factor 0.004
  • Filter Width 35 7/8 in
  • Wheel Type Forward-Curved
  • Includes Drive Package Drive Package Not Included
  • Wheel Diameter 18 1/2 in
  • Maximum Airflow 9,600 cfm
  • Maximum Inlet Air Temperature 140 Degrees F
  • Bearing Type Ball
  • Housing Material Steel
  • Inlet Diameter 15 1/8 in
  • Outlet Duct Connection Width 22 5/8 in
  • Inlet Duct Connection Width 35 3/8 in
  • Maximum Fan Speed 654 RPM
  • Maximum Motor Horsepower 5 hp
  • Overall Height 34 in
  • Overall Depth 44 in
  • Maximum Ambient Temperature 140 Degrees F
  • For Air Type Clean
  • Application Cooling, Use Indoors with Clean-Air Heating, Ventilating Systems
  • Compatible Filter Part Number 3F542
  • Filter Height 32 1/4 in
  • For Location Indoor

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list