!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INS 209 DUCT BLOWER, LESS MTR AND DRIVES

INS 209 DUCT BLOWER, LESS MTR AND DRIVES

CANARM

INS 209 DUCT BLOWER, LESS MTR AND DRIVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INS 209 DUCT BLOWER, LESS MTR AND DRIVES

INS 209 DUCT BLOWER, LESS MTR AND DRIVES

CANARM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $874.00 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LDR209INSL
  • Mfr. Model # 209 INSL
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1886
  • Shipping Weight 60.1 lbs

Technical Specs

  • Item Blower
  • Drive Type Belt Drive
  • Assembly Unassembled
  • Minimum Airflow 800 cfm
  • Maximum Static Pressure 2 1/2 in wc
  • Shaft Diameter 3/4 in
  • Wheel Material Steel
  • Number of Inlets 2
  • Outlet Duct Connection Height 10 1/4 in
  • Inlet Duct Connection Height 16 in
  • Minimum Fan Speed 690 RPM
  • Minimum Motor Horsepower 1/6 hp
  • Rotation CW/CCW
  • Overall Width 21 in
  • Housing Colour Green
  • Spark Resistant Construction Type Not Rated
  • For Air Type Clean
  • Application Cooling, Use Indoors with Clean-Air Heating, Ventilating Systems
  • Compatible Filter Part Number 3F538
  • Filter Height 16 3/4 in
  • For Location Indoor
  • Wheel Type Forward-Curved
  • Includes Drive Package No
  • Wheel Diameter 10 1/4 in
  • Maximum Airflow 1,800 cfm
  • Maximum Inlet Air Temperature 140 Degrees F
  • Bearing Type Ball
  • Housing Material Steel
  • Inlet Diameter 8 in
  • Outlet Duct Connection Width 11 1/8 in
  • Inlet Duct Connection Width 19 in
  • Maximum Fan Speed 1,008 RPM
  • Maximum Motor Horsepower 3/4 hp
  • Overall Height 18 in
  • Overall Depth 23 in
  • Maximum Ambient Temperature 140 Degrees F
  • Hazardous Location Specification Not Applicable
  • Features 1/2 in Internal Fiberglass Insulation Helps Isolate Noise and Overcome Condensation on Cabinet When Used in Cooling Applications, Access Panel Allows Installation and Servicing from Either Side
  • Mounting Orientation Horizontal
  • Filter Factor 0.055
  • Filter Width 1 7/8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list