!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INS 207 DUCT BLOWER, LESS MTR AND DRIVES

INS 207 DUCT BLOWER, LESS MTR AND DRIVES

CANARM

INS 207 DUCT BLOWER, LESS MTR AND DRIVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INS 207 DUCT BLOWER, LESS MTR AND DRIVES

INS 207 DUCT BLOWER, LESS MTR AND DRIVES

CANARM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $788.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LDR207INSL
  • Mfr. Model # 207 INSL
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1886
  • Shipping Weight 46.0 lbs

Technical Specs

  • Item Blower
  • Drive Type Belt Drive
  • Assembly Unassembled
  • Minimum Airflow 700 cfm
  • Maximum Static Pressure 2 1/2 in wc
  • Shaft Diameter 3/4 in
  • Wheel Material Steel
  • Number of Inlets 2
  • Outlet Duct Connection Height 8 1/4 in
  • Inlet Duct Connection Height 13 3/8 in
  • Wheel Bore Diameter 3/4 in
  • Maximum Fan Speed 1,396 RPM
  • Maximum Motor Horsepower 3/4 hp
  • Overall Height 15 1/4 in
  • Overall Depth 23 in
  • Maximum Ambient Temperature 140 Degrees F
  • Spark Resistant Construction Type Not Rated
  • Features 1/2 in Internal Fibreglass Insulation Helps Isolate Noise and Overcome Condensation on Cabinet When Used in Cooling Applications, Access Panel Allows Installation and Servicing from Either Side
  • Mounting Orientation Horizontal
  • Filter Factor 0.115
  • Filter Width 16 5/8 in
  • Wheel Type Forward-Curved
  • Includes Drive Package Drive Package Not Included
  • Wheel Diameter 8 in
  • Maximum Airflow 1,400 cfm
  • Maximum Inlet Air Temperature 140 Degrees F
  • Bearing Type Ball
  • Housing Material Steel
  • Inlet Diameter 6 5/8 in
  • Outlet Duct Connection Width 9 1/8 in
  • Inlet Duct Connection Width 15 7/8 in
  • Minimum Fan Speed 807 RPM
  • Minimum Motor Horsepower 1/8 hp
  • Rotation CW/CCW
  • Overall Width 18 in
  • Housing Colour Green
  • AMCA Fan Class Not Rated
  • For Air Type Clean
  • Application Cooling, Use Indoors with Clean-Air Heating, Ventilating Systems
  • Compatible Filter Part Number 3F537
  • Filter Height 14 1/8 in
  • For Location Indoor

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list