!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INLINE DUCT BLOWER ,13-1/2 IN

INLINE DUCT BLOWER ,13-1/2 IN

DAYTON

INLINE DUCT BLOWER ,13-1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INLINE DUCT BLOWER ,13-1/2 IN

INLINE DUCT BLOWER ,13-1/2 IN

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,472.78 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN10C390
  • Mfr. Model # 10C390
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1886
  • Shipping Weight 79.0 lbs

Technical Specs

  • Item In-Line Duct Blower
  • Drive Type Belt Drive
  • Assembly Unassembled
  • Minimum Airflow 680 cfm
  • Maximum Static Pressure 3 in wc
  • Shaft Diameter 3/4 in
  • Wheel Material Aluminum
  • Inlet Diameter 9 1/8 in
  • Outlet Duct Connection Height 17 3/4 in
  • Inlet Duct Connection Height 17 7/8 in
  • Wheel Bore Diameter 3/4 in
  • Maximum Fan Speed 2,781 RPM
  • Maximum Motor Horsepower 1 1/2 hp
  • Overall Width 21 in
  • Standards AMCA Certified
  • For Air Type Clean
  • Includes Access Panels
  • Application Designed for Indoor Clean Air Applications
  • Minimum Motor Speed 1,525 RPM
  • For Ventilation Type Exhaust, Supply, Make-Up, Return
  • Wheel Type Backward-Inclined
  • Includes Drive Package Drive Package Not Included
  • Wheel Diameter 13 1/2 in
  • Maximum Airflow 2,225 cfm
  • Maximum Inlet Air Temperature 160 Degrees F
  • Bearing Type Sealed Pillow Block
  • Housing Material Steel
  • Outlet Diameter 9 1/4 in
  • Outlet Duct Connection Width 17 7/8 in
  • Inlet Duct Connection Width 17 7/8 in
  • Speed Controllable Speed Not Controllable
  • Minimum Motor Horsepower 1/4 hp
  • Overall Height 17 7/8 in
  • Overall Depth 21 in
  • AMCA Fan Class Not Rated
  • Features Bearing Cover and Motor Cover Included to Help in Lengthening Service Life, Collars to Simplify Duct Connections, and Panels on Each Side to Provide Quick Access to Internal Fan Components
  • Manufacturer Warranty Length 1 yr
  • Mounting Orientation Multi-position
  • For Location Indoor
  • Market Commercial, Industrial

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list