INFRARED THERMOMETER, W/DUAL LASER
INFRARED THERMOMETER, W/DUAL LASER
FLUKE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Infrared Thermometer, Temp. Range -30 to 500 Deg. C, Focus Spot Sz. and Distance 12:1, Accuracy 1.0C, Resolution 0.1C, Spectral Resp. 8 - 14 uM, Laser Sighting 2, Resp. Tm. Less than 300ms, Emissivity 0.10 - 1.00, Repeatability 0.5C, Display Digital, Alar
Technical Specs
- Item - Infrared ThermometerInfrared Thermometer
- Temp. Range (C) - Infrared-30 Degrees - 650 Degrees
- Temp. Accuracy (C) - Infrared+/-1.0 Degrees
- EmissivityAdjustable 0.01 to 1.00
- Data Logging - InstrumentNo
- Memory - InstrumentMax., Min
- Battery TypeAA
- Resolution0.1 Degrees C (0.2 Degrees F)
- Response Time300 msec
- Operating Temp. Range0 Degrees to 50 Degrees C
- TriggerYes
- IncludesCarabiner and Manual
- AlarmHigh/Low
- Temp. Range (F) - Infrared -20 Degrees - 1202 Degrees
- Focus Spot Size and Distance - Infrared 1" @ 12"
- Temp. Accuracy (F) - Infrared +/-1.0% of Reading or +/-1.0 Degrees Whichever is Greater
- Laser Sighting - Infrared Dual
- Temperature Alarm - Thermometer No
- Calibration Certificate Included No
- Data Hold Yes
- Spectral Response - Infrared 8.0 - 14.0um
- Repeatability +/-0.5% of Reading or Less Than +/-0.5 Degrees C (1 Degrees F), Whichever is Greater
- Standards EN/IEC 61,010-1: 2001, Laser Safety FDA and EN 60,825-1 Class II
- Special Features IP 54 per IEC 60,529
- Manufacturers Warranty Length 3 yr.
- Country of Origin China
(subject to change)
Related Products
-
FLUKE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$107.90
/ EACH