!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INFLATABLE PURGE BLADDER, FOR 36 IN MAX PIPE DIAMETER, 20 IN HARNESS L

INFLATABLE PURGE BLADDER, FOR 36 IN MAX PIPE DIAMETER, 20 IN HARNESS L

I-PURGE

INFLATABLE PURGE BLADDER, FOR 36 IN MAX PIPE DIAMETER, 20 IN HARNESS L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INFLATABLE PURGE BLADDER, FOR 36 IN MAX PIPE DIAMETER, 20 IN HARNESS L

INFLATABLE PURGE BLADDER, FOR 36 IN MAX PIPE DIAMETER, 20 IN HARNESS L

I-PURGE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,775.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # AQUABLD36
  • Mfr. Model # ABLD36
  • UNSPSC # 14120000
  • CATALOGUE PAGE # 1465
  • Shipping Weight 3.3 lbs

Product Details

This i-purge double purge bag system features adjust the flow meter to approximately 10-15 CFH (5-8 lpm) initially and upwards to 30 CFH (15 lpm) during operation, and more.

Technical Specs

  • Item I-Purge Double Purge Bag System
  • Harness Length 20 in
  • Bladder Design Double Purge Bag System with High Heat Harness
  • Compatible Pipe Diameter (Maximum) 36 in
  • Features Adjust the Flow Meter to Approximately 10-15 CFH (5-8 LPM) Initially and Upwards to 30 CFH (15 LPM) During Operation, Available in Custom Sizes Upon Request, Connected by a Braided Tube, Economical and Long Term Solution for Pipe Purging, Ideal for Purging Multiple Pipes of the Same Diameter and Fabrication Applications, I-Purge Inflatable Purge Bladder System is Comprised of Two Inflatable Lightweight Polyurethane-Coated Nylon Covered Dams, I-Purge is the Reusable, Suitable for Standard Welding Applications up to 392 Degrees F or 200 Degrees C

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list