!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INDUSTRIAL AIR SCRUBBER,BLUE,19 IN H

INDUSTRIAL AIR SCRUBBER,BLUE,19 IN H

OMNITEC DESIGN INC.

INDUSTRIAL AIR SCRUBBER,BLUE,19 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDUSTRIAL AIR SCRUBBER,BLUE,19 IN H

INDUSTRIAL AIR SCRUBBER,BLUE,19 IN H

OMNITEC DESIGN INC.

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,428.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # OMNOA600NMHAZ001
  • Mfr. Model # OA600NMHAZ-001
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.05 lbs

Technical Specs

  • Item Industrial Air Scrubber
  • Number of Speeds Variable
  • Filter Efficiency 99.99 %
  • Overall Depth 25 in
  • Overall Diameter 10 in
  • Housing Material Plastic
  • Filters Out Mold, Odors
  • Includes Vacuum Gauge Yes
  • Outlet Diameter 10 in
  • Voltage 115 V AC
  • Primary Filter Type HEPA, Polypad
  • Amperage 2.4 A
  • Filter Change Reminder Yes
  • Manufacturer Warranty Length 1 yr
  • Noise Level 67 dB
  • Air Cleaning Method Particulate Filtration
  • Air Flow 600 cfm
  • Filters Included HEPA (Primary), Polypad (Prefilter)
  • Overall Height 19 in
  • Overall Width 19 in
  • Housing Colour Blue
  • Filters Down To 0.3 micron
  • Standards CSA/IEC, OSHA, UL, UL94V
  • Weight 36 lb
  • Number of Cleaning Stages 2
  • For Outlet Duct Diameter 10 in
  • Control Type Knob
  • Frequency 60 Hz
  • Mounting Location Freestanding Mobile
  • Primary Filter Performance Rating MERV 18

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list