!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SENSOR, HUMIDITY/TEMP, INDOOR, VISIONPRO AND VISIONPRO IAQ SERIES THERMOSTATS

SENSOR, HUMIDITY/TEMP, INDOOR, VISIONPRO AND VISIONPRO IAQ SERIES THERMOSTATS

HONEYWELL

SENSOR, HUMIDITY/TEMP, INDOOR, VISIONPRO AND VISIONPRO IAQ SERIES THERMOSTATS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SENSOR, HUMIDITY/TEMP, INDOOR, VISIONPRO AND VISIONPRO IAQ SERIES THERMOSTATS

SENSOR, HUMIDITY/TEMP, INDOOR, VISIONPRO AND VISIONPRO IAQ SERIES THERMOSTATS

HONEYWELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $85.43 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6WY16
  • Mfr. Model # C7189U1005
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Sensor
  • Compatible Brand and Series VisionPRO(R) and VisionPRO(R) IAQ Series Thermostats
  • Includes Plastic Housing
  • Maximum Humidity 90%
  • Maximum Temperature 88 Degrees F
  • Mounting Type Surface Mount
  • Overall Height 2 1/4 in
  • Sensor Shape Rectangle
  • Compatible Manufacturer Model Number TH6100AF2004, TH6220U2000, TH6220WF2006, TH6320U2008, TH6320WF2003, TH6320ZW2003, THX321WFS2001W
  • Key Features Used as a Stand Alone Sensor or as Part of An Averaging Network
  • Minimum Operating Temperature 45 Degrees F
  • Temperature Accuracy +/-1.5 Degrees F at 70 Degrees F
  • Application Humidity, Temperature
  • Electrical Connection Type Hardwired
  • Indoor/Outdoor Indoor
  • Minimum Humidity 5%
  • Minimum Temperature 45 Degrees F
  • Overall Depth 3/4 in
  • Overall Width 1 1/2 in
  • Colour White
  • Includes Temperature Sensor Temperature Sensor Included
  • Maximum Operating Temperature 88 Degrees F
  • Mounting Location Wall

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list