!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
IN-LINE CABINET FAN,254 CFM

IN-LINE CABINET FAN,254 CFM

DAYTON

IN-LINE CABINET FAN,254 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IN-LINE CABINET FAN,254 CFM

IN-LINE CABINET FAN,254 CFM

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $514.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN6WZN6
  • Mfr. Model # 6WZN6
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.54 lbs

Technical Specs

  • Item In-Line Ceiling Exhaust Fan
  • Duct Height 8 in
  • Duct Shape Square
  • Exhaust Airflow @ 0.100 in SP 231 cfm
  • Exhaust Airflow @ 0.250 in SP 203 cfm
  • Fan Wattage 49 W
  • Full Load Current 0.45 A
  • Motor Output Power 16 2/5 W
  • Mounting Type Mounting Brackets
  • Overall Depth 14 in
  • Overall Width 11 7/8 in
  • Profile Height Family High
  • Standards AMCA, CSA, UL/cUL
  • Noise Level @ 0.125 in SP @ 5 ft 0.5 sones
  • Blower Wheel Curve Backward
  • Exhaust Airflow @ 0.000 in SP 254 cfm
  • Housing Finish Galvanized
  • Includes Grill Grill Not Included
  • Inlet Width 12 7/8 in
  • Maximum Airflow 254 cfm
  • Maximum Noise Level 1.5 sones
  • Motor Speed 900 RPM
  • Mounting Orientation Horizontal or Vertical
  • Vent Design Ducted
  • Discharge Direction Horizontal/Vertical
  • Duct Width 8 in
  • Nameplate Voltage 115V AC
  • Exhaust Airflow @ 0.200 in SP 212 cfm
  • Noise Level @ 0.100 in SP @ 5 ft 0.4 sones
  • Frequency 60 Hz
  • Housing Material Steel
  • Motor Type Shaded Pole
  • Number of Speeds 1
  • Overall Height 11 1/4 in
  • Phase 1
  • Profile Width Family Single-Wide
  • Motor Enclosure Open Dripproof
  • Noise Level @ 0.250 in SP @ 5 ft 0.9 sones
  • Blower Wheel Material Polypropylene
  • Heater Without Heater
  • Includes Backdraft Damper, Mounting Brackets
  • Inlet Height 10 in
  • Lighted Without Light
  • Maximum Inlet Temperature 104 Degrees F
  • Motor Insulation Class B
  • Mounting Location Inline
  • Noise Level @ 0.000 in SP @ 5 ft 0.6 sones

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: ENERGY STAR(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list