UNISEX SAFETY TOE CAPS, SZ 10½ TO 11½/12 TO 13, RUBBER/STEEL TOES, BLK, 3 IN H, ASTM
UNISEX SAFETY TOE CAPS, SZ 10½ TO 11½/12 TO 13, RUBBER/STEEL TOES, BLK, 3 IN H, ASTM
IMPACTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These black, unisex large safety toe caps are made of rubber. They fit sizes from 10.5 to 11.5 for men and 12 to 13 for women and meet ASTM standards. These non-CSA caps have steel toes, rubber shank, pull-on closure, weave sole, M width, three-inch height, oil-resistant sole, and rubber outsole. They are suitable for construction/manufacturing.
Technical Specs
Item Overshoe
Shoe Style Foot
Fits Shoe Size 10.5 to 11.5
Footwear Sole Pattern Weave
Midsole Material Rubber
Predominant Footwear Colour Black
Boot Height 3 in
Waterproof Yes
Shank Material Rubber
Completely Non Metallic No
Static Dissipative No
Puncture Resistant Insole No
Safety Criteria Oil-Resistant Sole, Steel Toe, Waterproof
Colour Black
Metatarsal Guard None
Material Rubber
Footwear Application Construction, Gas, Manufacturing, Mining, Oil, Shipping
Gender Unisex
Size 9.5 to 11.5
Upper Material Rubber
Outsole Material Rubber
Toe Type Steel
Footwear Closure Slip-On
Footwear Shank No
Insulated No
Electrical Hazard Rated No
Oil Resisting Sole Yes
Ninety Degree Heel No
Footwear Width M
Style Number IMPACTOE
Fits Footwear Size 10.5 to 11.5
Product Type Overshoe
Alternate Products
IMPACTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$55.94
/ PAIR