Safety Toe Overshoes, Toe Caps & Metatarsal Guards
Safety-toe overshoes, toe caps, and metatarsal guards are worn over regular shoes or boots on an intermittent or short-term basis to protect feet and footwear. They are often worn by visitors, inspectors, or others who do not need regular access to safety footwear. Safety toes protect the front of the foot and top of the toes from damage caused by walking into obstacles. Metatarsal guards protect the top of the foot from injuries caused by light impact.
These green, unisex universal footguards are made of plastic. They have rubber toe straps and heavy-duty rubber heel straps and an impact rating of 30 lb. The guards measure 5½ length x 6 width x 4½ inches in height and weigh 3 oz.
These green, unisex universal footguards are made of plastic. They have rubber toe straps and heavy-duty rubber heel straps and an impact rating of 30 lb. The guards measure 5½ length x 6 width x 4½ inches in height and weigh 3 oz.
These black-coloured, unisex, metatarsal and lace protectors have an impact rating of 125 joules of force. They are universally-sized and are made of nylon.
These black-coloured, unisex, metatarsal and lace protectors have an impact rating of 125 joules of force. They are universally-sized and are made of nylon.
This silver, unisex universal toe guard is made of aluminum. It measures 4¾ width x 3½ inches height and weighs 12 ounces. The foot guard has a strap attachment and an impact rating of 75 lbs.
This silver, unisex universal toe guard is made of aluminum. It measures 4¾ width x 3½ inches height and weighs 12 ounces. The foot guard has a strap attachment and an impact rating of 75 lbs.
These black, unisex metatarsal foot guards with straps are made of nylon. They are slag/acid/alkalis/fuel oil-resistant and meet the CSA Z334 and ASTM standards. The guards measure 4¼ length x 2¾ width x 6 inches height and weigh 9 oz.
These black, unisex metatarsal foot guards with straps are made of nylon. They are slag/acid/alkalis/fuel oil-resistant and meet the CSA Z334 and ASTM standards. The guards measure 4¼ length x 2¾ width x 6 inches height and weigh 9 oz.
These black/red, unisex large overshoes are made of PVC. They fit shoe sizes 10 to 11 for men and 12 to 13 for women and meet CSA/ASTM standards. The overshoes have steel toes, rubber shank, pull-on closure, M width, three-inch height, and oil-resistant sole and are waterproof. They are suitable for construction applications.
These black/red, unisex large overshoes are made of PVC. They fit shoe sizes 10 to 11 for men and 12 to 13 for women and meet CSA/ASTM standards. The overshoes have steel toes, rubber shank, pull-on closure, M width, three-inch height, and oil-resistant sole and are waterproof. They are suitable for construction applications.
These black/yellow, unisex medium overshoes are made of PVC. They fit sizes from 8 to 9 for men and 10 to 11 for women and meet CSA/ASTM standards. The overshoes have steel toes, rubber shank, pull-on closure, M width, three-inch height, and oil-resistant sole and are waterproof. They are suitable for construction applications.
These black/yellow, unisex medium overshoes are made of PVC. They fit sizes from 8 to 9 for men and 10 to 11 for women and meet CSA/ASTM standards. The overshoes have steel toes, rubber shank, pull-on closure, M width, three-inch height, and oil-resistant sole and are waterproof. They are suitable for construction applications.
This black, unisex size 1 metatarsal protector is made of polycarbonate. It measures 12 length x 8 width x 9 inches height and weighs 10 ounces. The foot guard has a lace-up attachment and an impact rating of 75 pounds.
This black, unisex size 1 metatarsal protector is made of polycarbonate. It measures 12 length x 8 width x 9 inches height and weighs 10 ounces. The foot guard has a lace-up attachment and an impact rating of 75 pounds.
These black/white, unisex small overshoes are made of PVC. They fit shoe sizes 6 to 7 for men and 8 to 9 for women and meet CSA/ASTM standards. The overshoes have steel toes, rubber shank, pull-on closure, M width, three-inch height, and oil-resistant sole and are waterproof. They are suitable for construction applications.
These black/white, unisex small overshoes are made of PVC. They fit shoe sizes 6 to 7 for men and 8 to 9 for women and meet CSA/ASTM standards. The overshoes have steel toes, rubber shank, pull-on closure, M width, three-inch height, and oil-resistant sole and are waterproof. They are suitable for construction applications.
These red-coloured, unisex, steel toe overshoes have an impact rating of 75 pounds. They are size medium and slip over footwear to protect the toes of the wearers. These overshoes are made of rubber and steel.
These red-coloured, unisex, steel toe overshoes have an impact rating of 75 pounds. They are size medium and slip over footwear to protect the toes of the wearers. These overshoes are made of rubber and steel.
These Pro-tek-to yellow, unisex universal shoe caps are made of high-impact plastic with an adjustable rubber harness. They are lightweight, flexible, and shock-resistant and measure 5 width x 2 inches height. The easily slip-on/off caps have a 30 lb impact rating and weigh two ounces.
These Pro-tek-to yellow, unisex universal shoe caps are made of high-impact plastic with an adjustable rubber harness. They are lightweight, flexible, and shock-resistant and measure 5 width x 2 inches height. The easily slip-on/off caps have a 30 lb impact rating and weigh two ounces.
These green-coloured, unisex, steel toe overshoes are size large and slip over footwear to protect the toes of the wearers. They are made of rubber and steel and have an impact rating of 75 pounds.
These green-coloured, unisex, steel toe overshoes are size large and slip over footwear to protect the toes of the wearers. They are made of rubber and steel and have an impact rating of 75 pounds.
These black/blue, men's X-large overshoes are made of PVC. They fit sizes from 12 to 13 and meet CSA/ASTM standards. The overshoes have steel toes, rubber shank, pull-on closure, M width, three-inch height, and oil-resistant sole and are waterproof. They are suitable for construction applications.
These black/blue, men's X-large overshoes are made of PVC. They fit sizes from 12 to 13 and meet CSA/ASTM standards. The overshoes have steel toes, rubber shank, pull-on closure, M width, three-inch height, and oil-resistant sole and are waterproof. They are suitable for construction applications.
These black, metstraps are made of nylon. They measure 24 length x 1 inches width and meet ASTM standards. The metstraps are compatible with non-lace-up footwear and suitable for use with a 2KTC9 foot guard.
These black, metstraps are made of nylon. They measure 24 length x 1 inches width and meet ASTM standards. The metstraps are compatible with non-lace-up footwear and suitable for use with a 2KTC9 foot guard.
These white-coloured, unisex, steel toe overshoes are made of rubber and steel and have an impact rating of 75 pounds. They are size small and slip over footwear to protect the toes of the wearers.
These white-coloured, unisex, steel toe overshoes are made of rubber and steel and have an impact rating of 75 pounds. They are size small and slip over footwear to protect the toes of the wearers.
These black/grey, unisex X-small overshoes are made of PVC. They fit shoe sizes 4 to 5 for men and 6 to 7 for women and meet CSA/ASTM standards. The overshoes have steel toes, rubber shank, pull-on closure, M width, three-inch height, and oil-resistant sole and are waterproof. They are suitable for construction applications.
These black/grey, unisex X-small overshoes are made of PVC. They fit shoe sizes 4 to 5 for men and 6 to 7 for women and meet CSA/ASTM standards. The overshoes have steel toes, rubber shank, pull-on closure, M width, three-inch height, and oil-resistant sole and are waterproof. They are suitable for construction applications.
These black/yellow, unisex medium safety overshoes are made of thermoplastic rubber. They are waterproof, acid/crack/chemical-resistant, and meet CSA standards. The guards measure 13 length x 5¾ width x 4¼ inches height and weigh 28 oz. They fit shoe sizes from 10 to 11 for women/8 to 9 for men and have a flatter anti-slip sole.
These black/yellow, unisex medium safety overshoes are made of thermoplastic rubber. They are waterproof, acid/crack/chemical-resistant, and meet CSA standards. The guards measure 13 length x 5¾ width x 4¼ inches height and weigh 28 oz. They fit shoe sizes from 10 to 11 for women/8 to 9 for men and have a flatter anti-slip sole.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.