ILLUMINATED WALL SWITCH, TOGGLE SWITCH, SINGLE POLE, WHITE, 20 A, SNAP-IN MODULE
ILLUMINATED WALL SWITCH, TOGGLE SWITCH, SINGLE POLE, WHITE, 20 A, SNAP-IN MODULE
SNAPCONNECT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This illuminated wall switch has a voltage rating of 120/277V AC, and an operating temperature range of -40 Degrees F to 75 Degrees C. It has the following resistance properties: impact resistant, plus it measures 1.3 inch W x 1.7 inch H. This illuminated wall switch meets the standards for UL. It is white.
Technical Specs
Item Illuminated Wall Switch
Current Rating 20 A
Switch Function Maintained
Voltage Rating 120/277V AC
Horsepower Rating 2 hp
Resistance Properties Impact Resistant
Switch Style Toggle
Housing Material Thermoplastic
Maximum Operating Temperature 75 Degrees C
Overall Height 1.7 in
Colour White
Illuminated Yes
Switch Type Single Pole
Wiring Method Back
Number of Switches 1
Standards UL Listed
Wire Connection Type Modular Wiring
Market Industrial
Minimum Operating Temperature -40 Degrees F
Overall Width 1.3 in
Related Products
SNAPCONNECT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.56
/ EACH
SNAPCONNECT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.56
/ EACH