!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ICE BANK CONTROL, SPTS, BULB, 32 ° F, ⅛ IN, 76 IN L, FOR ICE BANK RESERVE CAPACITY

ICE BANK CONTROL, SPTS, BULB, 32 ° F, ⅛ IN, 76 IN L, FOR ICE BANK RESERVE CAPACITY

RANCO

ICE BANK CONTROL, SPTS, BULB, 32 °  F, ⅛ IN, 76 IN L, FOR ICE BANK RESERVE CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ICE BANK CONTROL, SPTS, BULB, 32 ° F, ⅛ IN, 76 IN L, FOR ICE BANK RESERVE CAPACITY

ICE BANK CONTROL, SPTS, BULB, 32 ° F, ⅛ IN, 76 IN L, FOR ICE BANK RESERVE CAPACITY

RANCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $239.74 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RSCO18-100
  • Mfr. Model # O18-100
  • UNSPSC # 40101705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Product Details

This ice bank control has a bulb sensor and SPTS switch. It measures 76 inches capillary length and has a fixed temperature range of 32 degrees Fahrenheit. The control has a differential of 1/8 inch ice thickness and is suitable for use with soft drink vending machines, ice builders, and refrigerated cabinets where an ice bank is built as means of storing refrigeration. It meets the UL standard.

Technical Specs

  • ItemIce Bank Control
  • Sensor TypeBulb
  • Differential1/8 in Ice Thickness
  • ApplicationDrink Vending Machines, Ice Builders, Soft Drink Dispensers
  • FeaturesUses Water-Filled Bulb and Transmission Fluid to Control Ice Thickness in Applications Utilizing a Refrigerated Water Bath with Ice Bank Reserve Capacity
  • Switch Type SPST
  • Temperature Range 32 Degrees F Fixed
  • Standards UL Listed
  • Capillary Length 76 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list