!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HYDRONIC WALL/CEILING UNIT HEATER, STEAM/WATER, 180,100 BTUH OUTPUT AT 200 ° F WATER

HYDRONIC WALL/CEILING UNIT HEATER, STEAM/WATER, 180,100 BTUH OUTPUT AT 200 ° F WATER

DAYTON

HYDRONIC WALL/CEILING UNIT HEATER, STEAM/WATER, 180,100 BTUH OUTPUT AT 200 ° F WATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRONIC WALL/CEILING UNIT HEATER, STEAM/WATER, 180,100 BTUH OUTPUT AT 200 ° F WATER

HYDRONIC WALL/CEILING UNIT HEATER, STEAM/WATER, 180,100 BTUH OUTPUT AT 200 ° F WATER

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,320.10 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5PV59
  • Mfr. Model # 5PV59
  • UNSPSC # 40101814
  • CATALOGUE PAGE # 1969
  • Shipping Weight 134.0 lbs

Product Details

This hydronic wall and ceiling unit heater measures 37½ inch width, 15⅛ inch height, 37½ inch depth. This hydronic wall and ceiling unit heater has one phase, 60 Hz, 4,180 cfm air flow, 3.6 Amps, has steam/water heating, and 25¼ inch diameter, and ¼ horsepower.

Technical Specs

  • ItemHydronic Wall and Ceiling Unit Heater
  • Heating MethodSteam, Water
  • Output @ 200 F Water180,100 BtuH
  • Fan Phase1
  • Overall Width37 1/2 in
  • Amperage3.6 A
  • Connection Size2 in
  • Fan Diameter25 1/4 in
  • Flow Rate18.56 gpm
  • Heater Voltage120V AC
  • Heating Element Diameter5/8 in
  • Maximum Operating Water Temperature320 Degrees F
  • Motor Horsepower1/4 hp
  • Mounting TypeCeiling
  • Thermostat IncludedThermostat Not Included
  • StandardsETL, ETLc Listed
  • Air Flow Direction Vertical
  • Output @ 2 PSI Steam 249,800 BtuH
  • Air Flow 4,180 cfm
  • Overall Height 15 1/8 in
  • Overall Depth 37 1/2 in
  • Coil Type Rectangular
  • Connection Type Threaded Male NPT
  • Fan Guard Type No Guard
  • Frequency 60 Hz
  • Heating Capacity 249,800 BtuH
  • Maximum Operating Pressure 75 psi
  • Motor Enclosure Totally Enclosed
  • Mounting Height 20 ft
  • Phase 1
  • Wattage Output 186 W
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list