This hydronic wall and ceiling unit heater measures 37½ inch width, 17⅝ inch height, 37½ inch depth. This hydronic wall and ceiling unit heater has three phases, 60 Hz, 6.140 cfm air flow, 3.2 Amps, has steam/water heating, and 25¼ inch diameter, and 1/20 horsepower.
Technical Specs
ItemHydronic Wall and Ceiling Unit Heater
Heating MethodSteam, Water
Output @ 200 F Water280,800 BtuH
Fan Phase3
Overall Width37 1/2 in
Amperage3.2 A
Connection Size2 in
Fan Diameter25 1/4 in
Flow Rate28.94 gpm
Heater Voltage240V AC, 480V AC
Heating Element Diameter5/8 in
Maximum Operating Water Temperature320 Degrees F
Motor Horsepower1/20 hp
Mounting TypeCeiling
Thermostat IncludedThermostat Not Included
StandardsETL, ETLc Listed
Air Flow DirectionVertical
Output @ 2 PSI Steam386,000 BtuH
Air Flow6.140 cfm
Overall Height17 5/8 in
Overall Depth37 1/2 in
Coil TypeRectangular
Connection TypeThreaded Male NPT
Fan Guard TypeNo Guard
Frequency60 Hz
Heating Capacity386,000 BtuH
Maximum Operating Pressure75 psi
Motor EnclosureTotally Enclosed
Mounting Height28 ft
Phase3
Wattage Output559 W
Country of OriginUnited States
(subject to change)