!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HYDRONIC WALL/CEILING UNIT HEATER, WATER, 8,030 BTUH OUTPUT AT 200 ° F WATER, 245 CFM

HYDRONIC WALL/CEILING UNIT HEATER, WATER, 8,030 BTUH OUTPUT AT 200 ° F WATER, 245 CFM

DAYTON

HYDRONIC WALL/CEILING UNIT HEATER, WATER, 8,030 BTUH OUTPUT AT 200 ° F WATER, 245 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRONIC WALL/CEILING UNIT HEATER, WATER, 8,030 BTUH OUTPUT AT 200 ° F WATER, 245 CFM

HYDRONIC WALL/CEILING UNIT HEATER, WATER, 8,030 BTUH OUTPUT AT 200 ° F WATER, 245 CFM

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $843.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5YH18
  • Mfr. Model # 5YH18
  • UNSPSC # 40101814
  • CATALOGUE PAGE # 1969
  • Shipping Weight 24.0 lbs

Product Details

This hydronic wall and ceiling unit heater includes adjustable louvers. It measures 18 inch width, 16 inch height, 9½ inch depth. This hydronic wall and ceiling unit heater has one phase, 60 Hz, 245 cfm air flow, 0.8 Amps, has water heating, and 9 inch diameter, and 1/12 horsepower.

Technical Specs

  • ItemHydronic Wall and Ceiling Unit Heater
  • Heating MethodWater
  • Air Flow245 cfm
  • Overall Height16 in
  • Overall Depth9 1/2 in
  • Coil TypeSerpentine
  • Connection TypeSWT on Connection
  • Fan Guard TypeOSHA Compliant Guard
  • Frequency60 Hz
  • Heating Capacity8,030 BtuH
  • Maximum Operating Pressure150 psi
  • Motor EnclosureTotally Enclosed
  • Mounting Height8 ft
  • Number of Louvers5
  • Thermostat IncludedThermostat Not Included
  • IncludesAdjustable Louvers
  • Air Flow Direction Horizontal
  • Output @ 200 F Water 8,030 BtuH
  • Fan Phase 1
  • Overall Width 18 in
  • Amperage 0.8 A
  • Connection Size 3/8 in
  • Fan Diameter 9 in
  • Flow Rate 0.8 gpm
  • Heater Voltage 120V AC
  • Heating Element Diameter 1/2 in
  • Maximum Operating Water Temperature 320 Degrees F
  • Motor Horsepower 1/12 hp
  • Mounting Type Ceiling
  • Phase 1
  • Wattage Output 16 W
  • Standards ETL, ETLc Listed
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list