!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HYDRONIC UNIT HEATER,29-1/2 IN. W

HYDRONIC UNIT HEATER,29-1/2 IN. W

DAYTON

HYDRONIC UNIT HEATER,29-1/2 IN. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRONIC UNIT HEATER,29-1/2 IN. W

HYDRONIC UNIT HEATER,29-1/2 IN. W

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,062.47 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5PV57
  • Mfr. Model # 5PV57
  • UNSPSC # 40101814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 81.35 lbs

Technical Specs

  • Item Hydronic Wall and Ceiling Unit Heater
  • Heating Method Steam, Water
  • Output @ 200 F Water 118,600 BtuH
  • Fan Phase 1
  • Overall Width 29 1/2 in
  • Amperage 2.3 A
  • Connection Size 2 in
  • Fan Diameter 19 3/4 in
  • Flow Rate 12.22 gpm
  • Heater Voltage 120V AC
  • Heating Element Diameter 5/8 in
  • Maximum Operating Water Temperature 320 Degrees F
  • Motor Horsepower 1/3 hp
  • Mounting Type Ceiling
  • Thermostat Included Thermostat Not Included
  • Standards ETL, ETLc Listed
  • Air Flow Direction Vertical
  • Output @ 2 PSI Steam 173,000 BtuH
  • Air Flow 2,620 cfm
  • Overall Height 14 1/8 in
  • Overall Depth 29 1/2 in
  • Coil Type Rectangular
  • Connection Type Threaded Male NPT
  • Fan Guard Type No Guard
  • Frequency 60 Hz
  • Heating Capacity 173,000 BtuH
  • Maximum Operating Pressure 75 psi
  • Motor Enclosure Totally Enclosed
  • Mounting Height 18 ft
  • Phase 1
  • Wattage Output 124 W

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list